Boat Bluetooth Marine Stereo Receiver
- Mfr # PLR2DN
- Zoro # G024082218
product price:Â
$
50.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLR2DN
- Zoro #
- G024082218
- UPC #
- 842893140018
- Country of Origin
- China
Description
300 WATT POWER: Let the music flow while you stay afloat with this 12v marine stereo bluetooth radio receiver by Pyle. It features 300 Watt (75W x 4) peak power output and EQ configuration so you can control the bass, treble, balance, and fader | BLUETOOTH COMPATIBLE: Stream audio directly from your hand-held bluetooth enabled device like iPhone, Android, smartphones, iPad, tablets and play internet radio services like Pandora through the speakers w/ this boat marine radio receiver | HANDS-FREE CALLING: This boat in-dash console stereo receiver power amplifier has a built-in mic for answering calls and the telephone number is displayed in the LCD digital display. Has a call answer/end button & redial last dialed number function | LCD DISPLAY PANEL: This 12 volt easy to mount head unit console receiver system features digital LCD, crisp button & knob controls, Aux (3.5mm) in, USB slot, and AM/FM stereo radio w/ 30 station memory. Comes w/ a remote control | UNIVERSAL DOUBLE DIN: The bluetooth head unit double-DIN marine radio receiver system is super easy to install and has a double-DIN universal standard size style. Includes ISO 4 pin power & 8 pin speaker wiring harness, outer trim frame cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.