Zoro Homepage

Cable Protector End Cap, 1.77 in H, 5.91 in L, 9.64 in W, 2 Channel, Thermoplastic Rubber

  • Mfr # PCBL103ENDCP02

  • Zoro # G900670263


product price: $22.89
/ea

Key Features

Width
9.64 in
Load Capacity
44,000 lb
Number of Channels
2
Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBL103ENDCP02
Zoro #
G900670263
UPC #
842893106687
Country of Origin
China

Dimensions

Height
1.77 in
Length
5.91 in
Width
9.64 in

Details

Item
Cable Protector End Cap
Load Capacity
44,000 lb
Number of Channels
2
Material
Thermoplastic Rubber

Description

Features: - Cable Protector End Cap Finish Piece - Fits Pyle Model: ‘PCBLCO103’ - Hassle-Free Cover Ramp Track - Rugged & Durable Construction - Dual Channel Track Design - Marine Grade Waterproof Rated Construction - Wide Channel Groove for Multiple Cords or Cables - Interlocking Male/Female Connector System - Safe for Pedestrian Walking & Lightweight Vehicle Traffic - Used for Home, Office & Business Applications - Indoor/Outdoor Use What’s in the Box: - Cable Ramp End Piece Technical Specifications: - Maximum Support Weight: Up to 44,000 lbs. - Construction Material: Engineered Thermoplastic Rubber - Cable Cover Ramp Style: 2-Channel Grooves - Channel / Groove Size (W x H): 0.98’’ x 1.18’’ -inches - Total Unit Dimensions (L x W x H): 5.91’’ x 9.64’’ x 1.77’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.