Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Ramp, 1.18 in H, 39.96 in L, 5.12 in W, 1 Channel, Thermoplastic Rubber, Black, 1 PR

  • Mfr # PCBLCO101X2

  • Zoro # G600669826


product price: $37.59
/pr

Key Features

Length
39.96 in
Width
5.12 in
Load Capacity
11,000 lb
Number of Channels
1
Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBLCO101X2
Zoro #
G600669826
UPC #
842893119410
Country of Origin
China

Dimensions

Height
1.18 in
Length
39.96 in
Width
5.12 in

Details

Item
Cable Ramp
Load Capacity
11,000 lb
Number of Channels
1
Material
Thermoplastic Rubber
Color
Black

Description

Features: - Hassle-Free Cable Cover Ramps - Universal Cord / Wire Protector Tracks - Safely Conceals Cables, Wires, Cords, Hoses, Tubes, Pipes, etc. - Rugged & Durable Construction - Single Channel Concealment Track Design - Marine Grade Waterproof Rated Construction - Interlocking Male/Female Connector System - Connectors Allow for Additional / External Unit Assembly - Safe for Pedestrian Walking & Lightweight Vehicle Traffic - Used for Home, Office & Business Applications - Indoor/Outdoor Use What's in the Box: - (2) Cable Cover Ramps Technical Specs: - Cable Cover Ramp Style: Single, One-Channel Grooves - Maximum Support Weight: Up to 11,000 lbs. Load Capacity - Construction Material: Engineered Thermoplastic Rubber - Maximum Cable Diameter/Thickness Compatibility: 10mm Diameter - Single Channel / Groove Size (W x H): 1.57’’ x 0.4'' -inches - Total Cable Ramp Size (L x W x H): 39.96’’ x 5.12’’ x 1.18’’ - inches (Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.