Zoro Homepage

Cable Ramp, 0.80 in H, 39.80 in L, 4.90 in W, Polyethylene, Yellow

  • Mfr # PCBLCO19

  • Zoro # G900670102


product price: $27.59
/ea

Key Features

Width
4.90 in
Load Capacity
2,000 lb
Max. Cable Dia.
1/2 in
Material
Polyethylene
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBLCO19
Zoro #
G900670102
UPC #
068888760614
Country of Origin
China

Dimensions

Height
0.80 in
Length
39.80 in
Width
4.90 in
Max. Cable Dia.
1/2 in

Details

Item
Cable Ramp
Load Capacity
2,000 lb
Material
Polyethylene
Color
Yellow

Description

Features: - Rugged, Durable, Reliable - Protective Cable Concealment - Bright & Visible Yellow Safety Color - Safe in High 'Walking-Traffic' Areas - Anti-Slip Textured Surface Design - Ability to Cover Multiple Cables/Wires/Cords - Non-Interfering Style Allows Wheels & Carts to Roll Over - Interlocking Design Allows for Multiple Connection Lengths - Perfect for Power Lines, Extension Cords, Network Cables, etc. - Used in Homes, Offices, Warehouses, Stores, Stages & More - Extra Rugged 2,000 lb. Max Load Capacity - Maximum Cable Diameter/ Thickness Compatibility: 0.5'' - Heavy Duty Engineered Polyethylene Construction - Size (L x W x H): 39.8'' x 4.9'' x 0.8''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.