
Cable Ramp, 1.90 in H, 40.70 in L, 9.80 in W, 2 Channel, Polyethylene, Yellow, 1 PR
Mfr # PCBLCO26X2
Zoro # G400670237
product price: $89.05
/pr
Free Shipping & Returns
Key Features
Width
9.80 in
Load Capacity
2,000 lb
Number of Channels
2
Max. Cable Dia.
1.2 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCBLCO26X2
Zoro #
G400670237
UPC #
842893123226
Country of Origin
China
Dimensions
Height
1.90 in
Length
40.70 in
Width
9.80 in
Max. Cable Dia.
1.2 in
Details
Item
Cable Ramp
Load Capacity
2,000 lb
Number of Channels
2
Material
Polyethylene
Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.