Cable Ramp, 2 in H, 31-1/2 in L, 17-1/2 in W, 5 Channel, Thermoplastic Rubber

  • Mfr # PCBLCO109

  • Zoro # G800670042


product price: $53.05
/ea

Key Features

Width
17-1/2 in
Load Capacity
33,000 lb
Number of Channels
5
Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBLCO109
Zoro #
G800670042
UPC #
842893106762
Country of Origin
China

Dimensions

Height
2 in
Length
31-1/2 in
Width
17-1/2 in

Details

Item
Cable Ramp
Load Capacity
33,000 lb
Number of Channels
5
Material
Thermoplastic Rubber

Description

Features: - Hassle-Free Cover Ramp Track - Safely Conceals Cables, Wires, Chords, Hoses, Tubes, Pipes, etc. - Rugged & Durable Construction - High Visibility Yellow Color - Five Channel Track Design - Easy Access ‘Flip-Open’ Hinge Lid - Marine Grade Waterproof Rated Construction - Wide Channel Groove for Multiple Cords or Cables - Larger Size Channel Grooves to Accommodate Larger Cables - Interlocking Male/Female Connector System - Connectors Allow for Additional / External Unit Assembly - Safe for Pedestrian Walking & Lightweight Vehicle Traffic - Used for Home, Office & Business Applications - Indoor/Outdoor Use Technical Specifications: - Maximum Support Weight: Up to 33,000 lbs. - Construction Material: Engineered Thermoplastic Rubber - Cable Cover Ramp Style: Extra Wide, 5-Channel Grooves - Single Channel / Groove Size (W x H): 1.4’’ x 1.9’’ -inches (Each) - Total Unit Dimensions (L x W x H): 31.5’’ x 17.5’’ x 2.0’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.