Zoro Homepage

Caution Tape Set, Caution, Yellow, 3 in Wide x 656 ft Length, Polyethylene, 0.0012 inches per roll

  • Mfr # PCNTX12

  • Zoro # G415188871


product price: $40.49
/pk 12, $3.37/ea

Key Features

Material
Polyethylene
Color
Yellow
Legend
Caution
Tape Width
3 in
Tape Length
656 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCNTX12
Zoro #
G415188871
UPC #
842893160931
Country of Origin
China

Dimensions

Tape Width
3 in
Tape Length
656 ft
Tape Thickness
0.0012 inches per roll

Details

Item
Caution Tape Set
Material
Polyethylene
Color
Yellow
Legend
Caution
Features
Waterproof, UV-resistant, and tear-resistant

Description

The Pyle 12-Piece Safety Yellow Caution Tape Set is designed to provide reliable warning and safety barriers for a wide range of applications. Each roll is 656 feet 200 meters long and made from premium polyethylene for superior strength and weather resistance. Whether you're setting up for roadworks, managing crowd control at events, or marking off hazardous areas, this high-visibility caution tape ensures that your space is clearly marked for safety.With UV resistance, waterproofing, and tear-resistance, these tapes are built to withstand all weather conditions and remain functional in both indoor and outdoor settings. The bold black and yellow pattern provides clear warnings, making it ideal for construction zones, traffic control, and emergency scenarios. The tape is easy to use, with quick unrolling and easy attachment to posts or trees.


  • •Made of high-quality polyethylene for durability and strength.
  • •Waterproof, UV-resistant, and tear-resistant construction.
  • •Ideal for use in construction zones, hazard warnings, and parking space signs.
  • •High-visibility black text on a bright yellow reflective surface.
  • •Easy to unroll and tack onto posts or trees.
  • •Each roll extends up to 656 feet (200 meters) in length.
  • •Suitable for use in traffic control, danger zones, and event decorations.
  • •Long-lasting and built to withstand various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.