Zoro Homepage

Caution Tape Set, Caution, Yellow, 3 in Wide x 656 ft Length, Polyethylene, 0.0012 inches per roll

  • Mfr # PCNTX4

  • Zoro # G415188888


product price: $17.19
/pk 4, $4.30/ea

Key Features

Material
Polyethylene
Color
Yellow
Legend
Caution
Tape Width
3 in
Tape Length
656 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCNTX4
Zoro #
G415188888
UPC #
842893160948
Country of Origin
China

Dimensions

Tape Width
3 in
Tape Length
656 ft
Tape Thickness
0.0012 inches per roll

Details

Item
Caution Tape Set
Material
Polyethylene
Color
Yellow
Legend
Caution
Features
Waterproof, UV-resistant, and tear-resistant

Description

Keep construction and hazardous areas secure with the Pyle Caution Barricade Tape. This set includes 4 rolls of high-visibility, yellow Do Not Enter caution tape, each extending up to 656 feet in length. The tape is made of durable polyethylene that is UV-resistant, waterproof, and tear-resistant, ensuring it holds up in harsh weather conditions. Ideal for use in construction zones, event spaces, or any area that needs to be cordoned off for safety, this caution tape is easy to unroll and install. With bold black text on a reflective surface, it's designed for maximum visibility, day or night. The set offers long-lasting performance with a smooth, easy-to-handle design for quick deployment.


  • •Made of high-quality polyethylene for durability and strength.
  • •Waterproof, UV-resistant, and tear-resistant construction.
  • •Ideal for use in construction zones, hazard warnings, and parking space signs.
  • •High-visibility black text on a bright yellow reflective surface.
  • •Easy to unroll and tack onto posts or trees.
  • •Each roll extends up to 656 feet (200 meters) in length.
  • •Suitable for use in traffic control, danger zones, and event decorations.
  • •Long-lasting and built to withstand various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.