Zoro Homepage

Caution Tape Set, Caution, Yellow, 3 in Wide x 656 ft Length, Polyethylene, 0.0012 inches per roll

  • Mfr # PCNTX6

  • Zoro # G115188874


product price: $28.85
/pk 6, $4.81/ea

Key Features

Material
Polyethylene
Color
Yellow
Legend
Caution
Tape Width
3 in
Tape Length
656 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCNTX6
Zoro #
G115188874
UPC #
842893160955
Country of Origin
China

Dimensions

Tape Width
3 in
Tape Length
656 ft
Tape Thickness
0.0012 inches per roll

Details

Item
Caution Tape Set
Material
Polyethylene
Color
Yellow
Legend
Caution
Features
Waterproof, UV-resistant, and tear-resistant

Description

The Pyle 6-Piece Safety Yellow Caution Tape Set is a must-have for ensuring safety and clear visibility in various work environments. Each roll stretches up to 656 feet 200 meters, giving you an ample length for marking hazardous zones, construction sites, and traffic control areas. The tape features a bright yellow and black striped design, offering high visibility and an easy way to warn others of potential dangers.Made from durable polyethylene, this caution tape is waterproof, UV-resistant, and tear-resistant, making it perfect for both indoor and outdoor use. The tape is ideal for roadwork zones, parking lot safety signs, event space delineations, and more. Quick and easy to deploy, the rolls are designed for efficient unrolling and securing to posts or barriers.


  • •Made of high-quality polyethylene for durability and strength.
  • •Waterproof, UV-resistant, and tear-resistant construction.
  • •Ideal for use in construction zones, hazard warnings, and parking space signs.
  • •High-visibility black text on a bright yellow reflective surface.
  • •Easy to unroll and tack onto posts or trees.
  • •Each roll extends up to 656 feet (200 meters) in length.
  • •Suitable for use in traffic control, danger zones, and event decorations.
  • •Long-lasting and built to withstand various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.