Zoro Homepage

Caution Tape Set, Caution, Yellow, 3 in Wide x 656 ft Length, Polyethylene, 0.0012 inches per roll

  • Mfr # PCNTX8

  • Zoro # G215188880


product price: $37.55
/pk 8, $4.69/ea

Key Features

Material
Polyethylene
Color
Yellow
Legend
Caution
Tape Width
3 in
Tape Length
656 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCNTX8
Zoro #
G215188880
UPC #
842893160962
Country of Origin
China

Dimensions

Tape Width
3 in
Tape Length
656 ft
Tape Thickness
0.0012 inches per roll

Details

Item
Caution Tape Set
Material
Polyethylene
Color
Yellow
Legend
Caution
Features
Waterproof, UV-resistant, and tear-resistant

Description

The Pyle 8-Piece Safety Yellow Caution Tape Set offers a simple and effective way to mark off hazardous or restricted areas. Each roll is 656 feet 200 meters long, giving you a total of over 5,200 feet of tape. The bold black and yellow stripes provide high visibility, making it an excellent choice for construction sites, parking spaces, event safety, and other applications requiring clear warning signage.Made from durable polyethylene, the tape is weatherproof, UV-resistant, and tear-resistant, making it suitable for both indoor and outdoor use. Whether you're setting up roadwork zones, managing crowd control at events, or marking off danger areas, this caution tape is quick to deploy and ensures maximum visibility.


  • •Made of high-quality polyethylene for durability and strength.
  • •Waterproof, UV-resistant, and tear-resistant construction.
  • •Ideal for use in construction zones, hazard warnings, and parking space signs.
  • •High-visibility black text on a bright yellow reflective surface.
  • •Easy to unroll and tack onto posts or trees.
  • •Each roll extends up to 656 feet (200 meters) in length.
  • •Suitable for use in traffic control, danger zones, and event decorations.
  • •Long-lasting and built to withstand various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.