Zoro Homepage
This item is Discontinued.
No Product Image Available

Classic Retro Vintage Style Microphone & Swing Stand, Black (Discontinued)

  • Mfr # PDMICR72BK
  • Zoro # G900681382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDMICR72BK
Zoro #
G900681382
UPC #
68888760560
Country of Origin
China

Description

Features: - Classic Retro-Style Performance Microphone + Stand - Enjoy Tomorrow's Sound Performance with Classic & Iconic Style - Studio and Stage-Tested Design - High-Gloss Black Style Polished Finish - Base Pivot Joint: Adjustable & Tilting Mic Pole Stand - Mic Pole Automatically Resets to Original Position After Moving - Integrated Cable Management - Concealed XLR Cable Exits Through the Base - Quick & Easy Height Adjustment - Simple Push-Type Control Lever - Perfect for On-Stage and In-Studio Use - Rugged Floor Stand Base Plate - Includes Integrated XLR Cable - Lightweight & Maneuverable Microphone Pole - Microphone ON/OFF Switch Technical Specs: - Connector Type: XLR (3-Pin), Located at Base Plate - Adjustable Mic Stand Height: 49.0'' - 69.0'' inches - 360° Tilting Microphone Pole Rotation - Mic Pole Stand Material: Aluminum - Microphone Pattern: Unidirectional - Microphone Element: Dynamic Moving Coil - Microphone Housing: Engineered ABS Plastic - Impedance (at 1kHz): 600 O±30% - Sensitivity (0dB = 1v/pa at 1kHz): -52±3dB - Frequency Response: 50Hz-12kHz - Base Diameter: 14.96'' - Base Weight: 10.8 lbs. - Base Material: Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.