Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact & Portable Bluetooth Pa Speaker

  • Mfr # PSBT65A.5

  • Zoro # G500670373


product price: $89.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSBT65A.5
Zoro #
G500670373
UPC #
842893113227
Country of Origin
China

Description

Features: - Compact, Portable & Powerful PA Speaker - High-Powered Audio Karaoke Sound System - Built-in Rechargeable Battery - Bluetooth Wireless Audio Streaming - Digital Audio Recording Mode - Sound System: 6.5'' Subwoofer, 3'' Treble Speaker - Rear Panel Button Control Center - Includes Wireless Microphone - 1/4'' Microphone Input - Aux (3.5mm) Input - Connect & Stream Audio from External Devices - USB Flash + Micro SD Memory Card Readers - MP3 Digital Audio File Playback - Audio Configuration: Echo, Bass and Treble Controls - LCD Digital Display Screen - External 12V Power DC Input Connector - 35mm Speaker Stand Mount - Perfect for Karaoke, Public Events, Crowd Control, etc. Bluetooth Wireless Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, Computer, etc.) - Bluetooth Wireless Network Name: ‘PYLE PSBT65A’ - Bluetooth Version: 3.0 - Wireless Range: 33’+ ft. MP3 Audio Recording Ability: - It's Easy: Mode Button Record Activation - Record Audio as Streamed through the Speaker System - Ability to Record Vocals via Microphone - Records to USB Flash & SD Memory Card - Audio File Type Created: .mp3 - Easy Transfer to PC & Mac What’s in the Box: - PA Speaker - Handheld Microphone - Wall Power Adapter Technical Specs: - Power: 600 Watt - Wireless Frequency Mode: VHF - Sensitivity: 95dB (+/-2dB) - Impedance: 4 Ohm - S/N Ratio: >50dB - T.H.D.: <1% - Rechargeable Battery: 4400mAh, 3.7V Lithium - Battery Operated Microphone: Requires (2) x ‘AA’ Batteries - Digital Audio File Compatibility: MP3, WMA, ACC - Maximum USB/Micro SD Support Size: 32 GB - Power: 110/220V (9V Power Adapter) - Speaker Dimensions (L x W x H): 10.6’’ x 9.0’’ x 13.0’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.