Zoro Homepage

Desktop Gooseneck Wired Microphone System - Table Mounted Condenser Mic, XLR to 1/4'', Black

  • Mfr # PDMIKC5

  • Zoro # G300681524


product price: $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDMIKC5
Zoro #
G300681524
UPC #
068888901840
Country of Origin
China

Description

Features: - Flexible Adjustable Gooseneck Positioning - Built-in Acoustic Pop Filter - Ultra-Wide Frequency Response - High Signal Output for Voice Clarity - Rugged Construction & Steel Mesh Grill - Integrated Low Noise Circuitry - ON/OFF Switch for Stage Control - Includes: 26' ft. XLR to 1/4'' Audio Connection Cable - Perfect for Stage Performances or In-Studio Use Technical Specs: - Battery Operated, Requires 1 x '9V' Battery - Mic Element/Type: Electret Condenser - Pickup/Polar Pattern: Cardioid - Gooseneck Length: 17.5'' - Frequency Response: 40hz-16kHz - 200 Ohm Output Impedance - Microphone Sensitivity: -40dB (+/-)2dB - Microphone Dimensions: 4.92'' x 5.9'' x 1.89''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.