Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle Digital Manometer With 11 Units Of Measure PDMM01

Digital Manometer With 11 Units Of Measure (Discontinued)

  • Mfr # PDMM01
  • Zoro # G900687285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDMM01
Zoro #
G900687285
UPC #
68889006797
Country of Origin
China

Description

11 Selectable Units of Measure (in H2O, Psi, Mbar, Bar, kPa, inHg, mmHg, Ozin2, ftH2O, cmH2O, KgCm) - Display Max, Min, Average, with Relative Time - Large LCD Backlit Dual Display - Zeroing, Offset, and Data Compensation - Low Battery Display and Automatic Shutdown - Data Hold and Error Code - Accuracy: +/- 0.3% FSO (25o C) - Repeatability: +/- 0.2% (Max +/- 0.5% FSO) - Linearity/Hysteresis: +/- 0.29% FSO - Maximum Pressure: 10 PSI - Response Time: 0.5 Sec. - Power Supply: 9V Battery (Included) - 2 Soft Hoses Included - Dimensions: 6.69'' H x 2.17'' W x 1.30'' D - Weight: 5.82 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.