Zoro Homepage

Dj Mixer, PAD43MXUBT

  • Mfr # PAD43MXUBT

  • Zoro # G100681069


product price: $78.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD43MXUBT
Zoro #
G100681069
UPC #
842893130064
Country of Origin
China

Description

Features: - Ultra-low Noise Design with High Headroom - USB Sound Card/Audio Interface, for Computer Playing & Recording - Built-in Echo Effect - Extremely Musical 2-band EQ & PAN on Each Channel - Combo Jacks (XLR+6.35mm) for MIC/LINE Inputs - Independent 3.5mm Stereo Input Jack - Flexible Connectivity for a Variety of External Devices - RCA Jacks for Stereo Input and Output - 2-TK RCA Input Jacks - 3.5mm Jacks for Microphone Input & Earphone Monitor Output - +48V Phantom Power - DC 5V Power Supply, or PC Power Supply - Rugged Metal Chassis Bluetooth Connectivity: - Instantly Receives Wireless Music Streaming Audio - Works with All of Your Favorite Devices - (iPhone, Android, Smartphones, iPad, Tablet, MP3 Player, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: 'MP' - Bluetooth Wireless Range: 50' Feet What's in the Box: - Mini Mixer - (2 Flat Plug) Power Adapter - USB Cable Technical Specs: - USB Sound Card: 2.0 Type-B - Power Supply: DC 5V, 500mA - Voltage: 100/240V - Power Consumption: 7W - USB Cable Length: 3.94 ft. - Product Dimensions (L x W x H): 5.35'' x 5.13'' x 1.38'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.