Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual 10" In-Wall/Ceiling 16 Ohm Speakers

  • Mfr # PDIC16106

  • Zoro # G500681607


product price: $104.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDIC16106
Zoro #
G500681607
UPC #
68888770378
Country of Origin
China

Description

Features: - Includes (2) 10.0-inch Speakers - In-Wall / In-Ceiling System - 2-Way Stereo Sound - Quick Connect Spring-Loaded Speaker Terminals - 1/2'' High Compliance Polymer Tweeter - Polypropylene Cone with Rubber Edge - Built-in Electronic Crossover Network - Includes Changeable Round & Square Stain Resistant Grills - Cut-Out Size Template for Easy Installation - ABS Construction - Mounts Flush on Walls or Ceilings - Perfect for Custom Installations & Applications What’s in the Box: - (2) 10’’ Speakers - (2) Removable Round Speaker Grills - (2) Removable Square Speaker Grills Technical Specs: - MAX Power Output: 300 Watt - Impedance: 16 Ohm - Sensitivity: 89 dB - Frequency Response: 35Hz-20kHz - Single Speaker Dimensions (Diameter x Depth): 12.8'' x 4.3'' -inches - Cutout Diameter: 10.5'', Cutout Mounting Depth: 3.8'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.