Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle Dual 5.25" Bt Ceiling/Wall Speaker Kit PDICBT57

Dual 5.25" Bt Ceiling/Wall Speaker Kit (Discontinued)

  • Mfr # PDICBT57
  • Zoro # G200681709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDICBT57
Zoro #
G200681709
UPC #
68888772433
Country of Origin
China

Details

Features
Bluetooth Pairing, Wireless Audio Stream, Wireless Pairing
Includes
(1) 5.25'' Passive Speaker, 12V Power Adapter, Speaker Connection Cable, 16' ft
Frequency Response
100 Hz to 20 kHz
Item
Speaker System
Power Source
Power Adapter
Subwoofer Type
Passive
Wireless Speaker
Yes
Mount Type
Ceiling, Flush, Wall
Bluetooth
Yes
Compatibility
Smartphone, Tablet, Laptop, Computer

Description

Features: - Includes (2) Speakers (Active + Passive) - Bluetooth Wireless Music Streaming Ability - 2-Way Full Range Stereo Sound - Built-in Digital Sound Amplifier - Mounts Flush to Walls or Ceilings - Screw Terminal Block Speaker Connectors - Ability to Daisy-Chain Speakers for Stereo System Sound - Environmentally Friendly ABS Construction - Perfect for Custom Installations & Applications Bluetooth Connectivity: - Includes Bluetooth Control Receiver - Stream Wireless Audio from Your Connected Device - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Network Name: ‘Pyle USA’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Bluetooth Version: 3.0 - Wireless Range: Up to 40’+ ft. What’s in the Box: - (1) 5.25’’ Active Speaker - (1) 5.25’’ Passive Speaker - 12V Power Adapter - Speaker Connection Cable, 16’ ft. Technical Specs: - MAX Power Output: 240 Watt - Sound System: 5.25’’ Speaker + 1’’ Tweeter - Impedance: 8 Ohm - Efficiency: 86dB - Frequency Response: 100Hz-20kHz - Cut-Out Size: 7.0’’ Diameter, 2.9’’ Depth - Power: 100/240V, 12V Power Adapter - Single Speaker Weight: 3.29 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.