Dual Channel Wireless Microphone System - VHF Fixed Frequency, 2 Lavalier, 2 Headset Mics
- Mfr # PDWM2145
- Zoro # G400680991
product price:Â
$
54.99
/pk of 2, $27.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDWM2145
- Zoro #
- G400680991
- UPC #
- 68888758321
- Country of Origin
- China
Description
Features: - VHF Narrow Band Receiver System - Dual Frequency Design (Channel A/B) - High Signal/Noise Ratio Performance - Broad Frequency Response Range & Low Distortion - Independent Adjustable Volume Control - Dual Independent Channel Antennas - RF (Radio Frequency) Signal Indicator - AF (Audio Frequency) Signal Indicator What's in the Box: - Microphone Receiver - (2) Body-Pack Transmitters - (2) Headset Microphones - (2) Lavalier Microphones Belt-Pack Transmitters: - Modulation Pattern: FM - RF Power Output: >13dBm - Modulation Degree: >30KHz - Power Current: System Receiver: - Sensitivity: -95dBm (S/N:12dB) - RF Image Rejection:-75dB - Audio Dynamic Range: 95dB - T.H.D.: 70dB - Neighboring Channel / Interference: >70dB - Power: AC 120V, 60Hz - Receiver Dimensions (L x W x H): 8.07'' x 5.75'' x 1.64''
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.