Wireless Microphone System with 4-Channel Receiver, Black

  • Mfr # PDWM4801
  • Zoro # G924081984
product price: 
$
230.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PDWM4801
Zoro #
G924081984
UPC #
842893182612
Country of Origin
China

Description

STABLE AUDIO SIGNAL - This 4-Channel wireless microphone system ensures stable wireless audio performance. It supports up to 300+ ft of range, providing consistent sound quality for live events, conferences, and performances | PROFESSIONAL SOUND QUALITY - With 4 x 200 selectable frequencies, this microphone system offers clear audio. The unidirectional dynamic cores with a dynamic range of 40Hz-17kHz and a signal-to-noise ratio of 90 dB, it gives crisp, hi-fi sound | EASY SETUP WITH UNIVERSAL COMPATIBILITY - Set up quickly with this microphone wireless system, compatible with speakers, amplifiers, and mixers. It includes a 1⁄4 in audio connection cable and supports various devices with its 519-568 MHz frequency range | TECHNICAL SPECS & DURABILITY - This mic system has a durable metal built, a 600-ohm impedance, and offers various inputs, including 2 XLR+1/4 in combo audio inputs. The black and gray design complements any environment, with a power supply of 110-240V | WHAT'S INCLUDED IN THE BOX - This 4-channel wireless microphone system comes complete with everything you need for seamless performance: (3) handheld microphones, a belt transmitter, a lavalier mic, a headset microphone, AA batteries, and an adapter

Ratings & reviews