Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Channel Wirelessportable Pa System

  • Mfr # PWMA1090UI

  • Zoro # G200680801


product price: $246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWMA1090UI
Zoro #
G200680801
UPC #
68889015201
Country of Origin
China

Description

Features: - High-Powered 10'' 3-Way PA Loudspeaker System - Full Range Stereo Sound: Built-in Subwoofer, Mid-Range, Tweeter - 30-Pin iPod/iPhone Dock: Charge Your Device and Play Music - USB Flash & SD Memory Card Readers - FM Radio with LCD Digital Display - Retractable AUX (3.5mm) Input Cable - Connect & Stream Audio from External Devices - Built-in Rechargeable Battery for Hours of Wireless Use - Front-Facing Control Center - Easy-to-Use Rotary Knobs and Push Button Controls - Connect up to (2) Microphones and (1) Guitar - Inputs: (1/4'') Mic1, Mic2, Guitar, Audio, iPod/MP3, Balanced Connector Jacks - Outputs: (RCA) Audio Out, (1/4'') Audio Out - Independent Volume Controls for Mic1, Mic2, Guitar, iPod/MP3, Input - Portable Enclosure with Telescoping Handle and Caster Wheels - Echo, Bass and Treble Adjustments - RF, Charge, Low Battery, and Power LED Indicators - 35mm Speaker Stand Mount Insert What's in the Box: - PA Loudspeaker - Wireless Handheld Microphone - Beltpack Transmitter - Lavalier Headset Microphone - Audio Connection Cables - Power Cable - Remote Control Technical Specs: - Power Output: 800 Watt MAX - 400 Watt RMS - All Inputs/Outputs 1/4" TS/unbalanced - SPL: 94dB (1W/M) - T.H.D.: <1% - Input Wired Mic: -58dB V600 - Dimensions (L x W x H): 12.4'' x 13.0'' x 26.0'' - 110/220V Switchable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.