Zoro Homepage

Dual Hearing Assistance Headset Systems

  • Mfr # PHPHA79

  • Zoro # G500687166


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Dock Charging Base, Replacement Earbuds, Aux (3.5mm) / RCA Audio Connection Cables, Clip-On Microphone Extension Cable, Digital Optical Fiber Cable, Wall Power Adapter + USB Charging Cable .
Corded/Wireless
Wireless
Sound Mode
Stereo
Signal to Noise Ratio (SNR)
80 dB
Earpiece Type
Binaural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHPHA79
Zoro #
G500687166
UPC #
068888771917
Country of Origin
China

Details

Item
Headset
Includes
Power Dock Charging Base, Replacement Earbuds, Aux (3.5mm) / RCA Audio Connection Cables, Clip-On Microphone Extension Cable, Digital Optical Fiber Cable, Wall Power Adapter + USB Charging Cable .
Corded/Wireless
Wireless
Sound Mode
Stereo
Signal to Noise Ratio (SNR)
80 dB
Earpiece Type
Binaural
Frequency Response
20 Hz to 15 kHz
Earpiece Design
Under-the-chin

Description

System Features: - Dual Headsets with Convenient Wireless Design - Hearing Audio Amplifying Systems - Effectively Reduces Background Noise - Noise-Cancelling & Voice Clarifying Technology - Tested to Provide a More Comfortable Listening Experience - ASC (Automatic Signal Control) Regulates & Balances Sound - Charges By Connecting Headset to Power Dock Base - Built-In Rechargeable Batteries - Universal Size Fits All Shapes & Sizes - Tone, Balance & Volume Control Adjustable - Built-in Microphone (Used for Telephone / Smartphone Calls) - Also Connects to Televisions, Computers, DVD Players, etc. - Receiver Inputs: Audio (3.5mm), Coaxial & Optical Connectors - Power Saving Auto Power-Off Accessories Included: - (2) Wireless Hearing Amplifiers - Power Dock Charging Base - Replacement Earbuds - Aux (3.5mm) / RCA Audio Connection Cables - Clip-On Microphone Extension Cable - Digital Optical Fiber Cable - Wall Power Adapter + USB Charging Cable Technical Specs: - 2.4GHz Wireless Digital Audio Transmission - Battery Type: Lithium-iOn, 3.7V - Battery Life up to 18 Hours - Average Charging Time: About 3.5 Hours - Audio Transmission Range: Over 50'+ Feet - Frequency Response 20Hz - 15KHz - Transmission Rate: 2Mbps - Distortion: < 1.0% - S/N Ratio: 80dB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.