Shop PYLE

Dual UHF Microphone System - Wireless Cordless Set, 2 Handheld & Lavalier Mics, Receiver

  • Mfr # PDWMU211
  • Zoro # G301884771

product price: 
$
64.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PDWMU211
Zoro #
G301884771
UPC #
842893133423
Country of Origin
China

Description

System Features: - UHF Band Microphone System - Operation Range: Up to 160'+ ft. - LED Digital Display Readout Screens - Simple Setup & Hassle-Free Operation - AF & RF Audio Transmission Signal Strength Indicators - Independent & Adjustable Channel Volume Controls - Selectable Frequency Range: Up to (8) Channels - 1/4" Audio Output Jack - XLR Balanced Output Jack What’s in the Box: - Receiver Base - Beltpack Transmitter - Headset Microphone - Lavalier Microphone - Power Cable Transmitter Specs: - RF Output: >10 dBm - Modulation Type: FM - Max Deviation: ± 40 KHz - Spurious Emission: > 55 dBc - Nominal Current Drain: Receiver Specs: - Signal / Noise Ratio: -105dB - Border Upon Channel Rejection: >70dB - T.H.D.: < 1% - Audio Output Level: 0-300 mV - Dimensions 6.8 x 5.3 x 1.7 in - Power Supply: 110/220V (12-15V Power Adapter)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.