Zoro Homepage

Dual Wall_Ceiling Speaker Mounts, PR

  • Mfr # PSTNDC31

  • Zoro # G800670332


product price: $27.49
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTNDC31
Zoro #
G800670332
UPC #
68888767439
Country of Origin
China

Description

Features: - Includes (2) Universal Speaker Bracket Wall Mounts - Speaker Mounting Bracket w/ Adjustable Swivel Tilt - Safely Mount or Hang Speakers on Any Flat Surface - Durable, Rugged & Reliable - Convenient Length & Swivel Adjustment - Speaker Arm Length Extension Adjustable - Secure Locking Screws for Speaker Stability - Heavy-Duty Reinforced Solid Formed Steel Construction - Perfect for Home, Office or Studio Use Technical Specs: - Material: Steel - Hole size: M6-M10 - Thread size: M5-M10 - Minimum Distance Arm Extends from Wall: 9.3'' - Maximum Distance Arm Extends from Wall: 13.4'' - Swivel Angle Adjustment: 0°, 30°, 60°, 90° Degrees - Max. Speaker Weight Capacity: 75 lbs. - Dimensions (L x W x H): 6.7'' x 4.1'' x 9.3''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.