Shop PYLE
Create Account
Portable Electric 49 Key Karaoke Keyboard, Built-In Speakers, Rechargeable Battery
- Mfr # PKBRD4113
- Zoro # G001902201
product price:
$
34.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PKBRD4113
- Zoro #
- G001902201
- UPC #
- 842893139432
- Country of Origin
- China
Description
Features: - 2-in-1 Karaoke Keyboard: Play & Sing-Along! - Includes Wired Handheld Microphone - Compact & Portable Musical Piano - Simple Electronic Plug-in Operation - Portable Piano, Built-in Rechargeable Battery - Integrated Button Drum Pad - Built-in Full Range Stereo Speakers - Connect & Stream Audio from External Devices - Can Play Sound on Smartphones, Tablets, Laptops, Computers via Audio Cable - Multiple Preset Selectable Keyboard Sound, Tone & Rhythm Styles - Record & Playback Mode - Adjustable Volume Control - Auto Power Off, Power Saving Function - Perfect for Home Theater Living Room Performances - Fun for Kids of All Ages: Children & Adults What’s in the Box: - Portable Piano Keyboard - Wired Microphone - USB Charger Power Cable - Audio Cable - UL Adapter Technical Specs: - (49) Keyboard Keys - (16) Preset Selectable Tones - (8) Preset Selectable Audio Rhythms - Audio Interface: Aux (3.5mm) Input Jack / Mic Input - Max Sound Level: Up to 98 dB - USB/Power Cable Length: 3.9’ ft. - Construction Material: Engineered ABS - Built-in Rechargeable Battery: 3.7V Li-ion - Battery Type: Li-ion Battery - Battery Life: 300times= about 2400hours - Battery Weight: 36.5g - Charging Time: 4 hours - Power Supply: 110/240V (DC 5V) - Power Adapter: DC-5V/1000mA - Piano Dimensions (L x W x H): 20.8’’ x 7.1’’ x 2.1’’ -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.