Zoro Homepage

Elite Series Waterproof Amplifier, Bridgeable 3000 Watt 8-Channel Amp

  • Mfr # PLMRA820

  • Zoro # G600628335


product price: $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMRA820
Zoro #
G600628335
UPC #
68888755412
Country of Origin
China

Description

Features: - Bridgeable Audio Amplifier - Tri-Mode Configurable - 8-Channel Amp System - 2 Ohm Stereo Stable - MOSFET Power Supply - Marine Grade Construction - Waterproof Marine Rating IP-01 - Hi/Lo Electronic Crossover Network - Adjustable Input GAIN Level Controls - RCA (L/R) Input Connector Jacks - Variable High Pass, Low Pass & Bass Boost Controls - Remote Bass Boost Controller Connector Jack - Silver-Plated Speaker Output Terminal Connectors - Anti-Thump Delay Circuitry - Power & Protection LED Indicators - Built-in Thermal, Overload & Speaker Short Protection - Heavy Duty Aluminum Alloy Heatsink - Remote Turn ON/OFF Technical Specs: - 6 x 100W + 2 x 250W RMS @ 4 Ohms - 6 x 250W + 2 x 500W MAX @ 4 Ohms - 6 x 175W + 1 x 400W RMS @ 2 Ohms - 6 x 350W + 1 x 800W MAX @ 2 Ohms - Amplifier Class: AB - Fuse Type: 80A - Frequency Response: 15 - 30kHz - Input Impedance: 10k Ohm - Input Sensitivity: 250mV - Variable Bass Boost: 0 +/- 18dB @ 60Hz - S/N Ratio: >95dB - T.H.D.: <0.04% - Power Supply: DC 12V - Dimensions (L x W x H): 19.6'' x 10.9'' x 2.7''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.