Zoro Homepage

Faceplate, ABS Plastic, Black

  • Mfr # PHDMRBC2

  • Zoro # G700670302


product price: $10.59
/ea

Key Features

Color
Black
Material
ABS Plastic
Special Features
Supports High Resolution Display Up To 1080p, Suitable For Home Theater Hi-Def Installs
Mounting Type
Wall Mount
Number of RCA Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHDMRBC2
Zoro #
G700670302
UPC #
68888904339
Country of Origin
China

Details

Item
Faceplate
Color
Black
Material
ABS Plastic
Special Features
Supports High Resolution Display Up To 1080p, Suitable For Home Theater Hi-Def Installs
Mounting Type
Wall Mount
Number of RCA Ports
2
Number of HDMI Ports
2

Description

HDMI jack And RCA Audio Jack Wall Plate - Connectors:1 HDMI, 2 RCA Component Video - Supports High Resolution Display Up To 1080p - HDMI Female To HDMI Female Ports - Stereo Audio RCA Port - Suitable For Home Theater Hi-Def Installs - Delivers High-Bandwidth, Uncompressed Video And Multi-Channel Digital Audio Between HDMI Compliant Devices Including DVD Player / Recorders, Set-Top Boxes And Digital TVs - Gold plated connections - Mounts to Standard Electrical Box - High Impact ABS Plastic - Attractive Decora style black wall plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.