Zoro Homepage

Fits Round Tables And 4 Standard Chairs

  • Mfr # PVCTBLCH52

  • Zoro # G000628140


product price: $46.49
/ea

Key Features

Material
Polyester, Polyvinyl Chloride (PVC)
Description/Special Features
Padded Handle, Ventilated, Heavy Duty, Moisture Resistant, Wind Resistant, Elastic Hem Cord
For Use With
Fits Round Table & 4 Standard Chairs Upto 60'' Dia. x 23''H
Application
Patio Chair, Patio Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCTBLCH52
Zoro #
G000628140
UPC #
68888753654
Country of Origin
China

Details

Item
Protective Cover
Material
Polyester, Polyvinyl Chloride (PVC)
Description/Special Features
Padded Handle, Ventilated, Heavy Duty, Moisture Resistant, Wind Resistant, Elastic Hem Cord
For Use With
Fits Round Table & 4 Standard Chairs Upto 60'' Dia. x 23''H
Application
Patio Chair, Patio Table

Description

Heavy duty polyester fabric with PVC undercoating - Protective dark splash guard skirt - Air vents reduce inside moisture and wind lofting - Padded handles for easy fitting and removal - Elastic hem cord with toggle allows adjustment for a tight and custom fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.