Zoro Homepage

Floor-standing 50" Portable Tripod Manual Projector Screen

  • Mfr # PRJTP52

  • Zoro # G0257215


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Width
49.3"
Aspect Ratio
1899-12-30
Product Type
Projection Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRJTP52
Zoro #
G0257215
UPC #
68888763349
Country of Origin
China

Dimensions

Width
49.3"

Details

Aspect Ratio
1899-12-30
Product Type
Projection Screen

Description

The Pyle PRJTP52 50" Universal Tripod Fold-out and Roll-up Projector Screen is the ideal choice for a quick and easy viewing surface. The lightweight and portable design allows you to quickly create a projector screen just about anywhere. The matte white viewing surface easily rolls down and comes equipped with an auto-locking feature. The black masking border allows for optimum image focus and alignment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.