This item is Discontinued.

Pyle Gear Pro Hype 360 Cam - 360 Degree Degree Panorama 1080P HD Camera Blue GDV835BL

Gear Pro Hype 360 Cam - 360 Degree Degree Panorama 1080P HD Camera Blue (Discontinued)

  • Mfr # GDV835BL
  • Zoro # G500669889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDV835BL
Zoro #
G500669889
UPC #
68888769822
Country of Origin
China

Description

Features: - Super Compact Mini Cam + Camcorder - Record Full HD 1080p Video & Snap Crisp Images - Unique ‘Round Mode’ + ‘Panorama’ Capture Modes - Lightweight & Portable Picture Processing Power - Full Color 1.5’’ LCD Digital Display - Built-in Microphone for Audio Recording - Wi-Fi Wireless Connectivity - Connect to the App & Control via Your Smartphone - Includes Marine Grade Waterproof Case - Micro HDMI Port: Connect to HDTV - Includes Removable & Rechargeable Battery - Ability to Instantly Playback Your Recordings On-Screen - Micro SD Memory Card Slot - Easily Save & Share Your Recordings - Accessory Kit Included - LED Indicator Lights - Time Stamp ON/OFF - Works with Mac & PC The ‘OTCAM’ App: - Control the Cam via Your Smart Device - Remotely Record Videos & Snap Pics - Easy-to-Use & Free to Download - Available for iPhone & Android Video Recording: - Simple One-Button Record Ability - Selectable Video Resolution: 1080p, 960p - Loop Record Ability (1/3/5 Minutes) - Time Lapse (1/2/5/10/30/60 Seconds) - Motion Detection Mode - File Format: .mp4 Image Capture: - Simple One-Button Image Capture Ability - Auto-Snap Timer (3/5/10 Seconds) - Burst Photos: (3/5/10 Images) - Selectable Image Resolution: 12MP, 8MP, 5MP, 3MP - File Format: .jpeg What’s in the Box: - Hype360 Cam - Waterproof Case - Data Transfer/Charging Cable - Handlebar Mount - Universal Base Mount - Mount Straps Technical Specs: - Image Sensor: Sony Full Color 8MP CMOS - Cam Lens: 7G (F2.0/f=1.1mm), 220x360 - Rechargeable Battery: Li-Battery, 1150mAh - Video Compression: H.264 - USB Type: 2.0/3.0 - Maximum Micro SD Card Support: 32GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.