Zoro Homepage
This item is Discontinued.
No Product Image Available

HDmi Karaoke Mixer 2Uhf Wireless Mics (Discontinued)

  • Mfr # PDWMKHRD22WM.5
  • Zoro # G200670079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWMKHRD22WM.5
Zoro #
G200670079
UPC #
842893120966
Country of Origin
China

Description

Features: - Built-in Wireless BT Streaming - Create a Concert in the Living Room - Instant Karaoke Fun: Connects to Your Favorite Devices - Microphone Vocals & Audio Play via Your Device‘s Speaker - Works with TVs, Home Theater Systems, Receivers, Speakers & More - Wireless Mics of 8 Channels for Performance Mobility - (2) 1/4’’ Microphone Input Jacks - HDMI In and Out (ARC) Connectors - Aux (3.5mm) Input/Output - Simple Rotary Audio Controls - Power ON/OFF Switch - Volume, Microphone, Echo & Tone Adjustment - Perfect for DJ Sound Control and Home Karaoke Sessions Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 4.1 - Bluetooth Network Name: ‘PYLE BT’ - Wireless Range: Up to 35’+ ft. What's in the Box: - Microphone Receiver Base - (2) Wireless Microphones - Audio Connection Cables - (4) AA batteries - Power Adapter Technical Specs: - HDMI Connection: HDMI 1.4 - Microphone Frequency Type: UHF Band - Wireless Channels: 8 - T.H.D.: 0.5% - Signal/Noise Ratio: 90dB - Wireless Range: 100’+ ft. - Typical Tone Control: +/-15dB @ 10 KHz - UHF Wireless Microphone - Transmitting Power: 10dBm - Modulation: FM - Spurious Emission: >60dB - Power Supply: 3V(2 ‘AA’ Batteries) - Base Receiver Dimension (L x W x H): 6.7’’ x 4.9’’ x 1.3’’ -inches - Microphone Dimension(L x W x H): 9.8’’ x 2’’ x 2’’ -inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.