Zoro Homepage

Headset Mic W/ Flexible Boom For 3.5Mm

  • Mfr # PLM31

  • Zoro # G000680971


product price: $14.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM31
Zoro #
G000680971
UPC #
-
Country of Origin
China

Description

Comfort Designed Wire Frame & Wired Boom For Secure Fit - Element: Back Electret Condenser - Polar Pattern: Cardioid - Frequency Response: 50Hz-16kHz - S/N Ratio: >70dB - Sensitivity: -45dB (±3dB) - Output Impedance: 2.2KO (±30%) - Maximum SPL: 130dB - Power Supply: External DC 1.5V-9V - (Bodypack Transmitter or PLMC15 In-line Battery Supply) - Requires Phantom Power Supply - Also Compatible with Screw Lock Systems - Connector: Standard 1/8'' (3.5mm) plug (Includes 1/4'' Adapter) - Cable Length: 4ft - Color: Black - Accessories: Windscreen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.