Heavy-Duty Electric Keyboard Accessories, E Piano Equipment Pack Includes Height Adjustable Z Shape
- Mfr # PKST22SB
- Zoro # G124082927
product price:Â
$
96.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PKST22SB
- Zoro #
- G124082927
- UPC #
- 842893154763
- Country of Origin
- China
Description
ADJUSTABLE Z SHAPE KEYBOARD STAND: The included Z shape keyboard stand features height adjustability from 21 in to 32 in, a detachable function, and a keyboard locking function. Lightweight at 3.9 lbs with a durable iron construction and baked varnish | HEADSET FOR SILENT PRACTICE: Practice your keyboard skills silently anywhere with the included headset which utilizes an AUX (3.5mm) jack and a cable length of 43 in inches. It is also durable and lightweight at 0.3 lbs with a laser decorative sheet | FOLDING KEYBOARD STOOL: The keyboard stool features a foldable design for portability, height adjustability from 17 in to 20 in, and thick cushion size for the player’s convenience. Lightweight at 4.8 lbs with a durable iron construction & baked varnish | HEIGHT ADJUSTING MICROPHONE STAND: The microphone stand is ideal for live performances as it has a height adjusting function from 29.5 in to 55 in. Also foldable for easy portability, lightweight at 2.4 lbs with durable iron construction & baked varnish | SUSTAIN PEDAL FOR BETTER PLAYING: Improve your keyboard playing with the included sustain pedal. Easy to use with simple on/off function with a compact and lightweight build at 0.76 lbs. It also has a cable length of 63 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.