Professional USB Audio Interface with MIC, Guitar, AUX Stereo Inputs, Phone/Monitor Outputs, Ideal
- Mfr # PMUX6
- Zoro # G524082800
product price:Â
$
87.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMUX6
- Zoro #
- G524082800
- UPC #
- 842893149349
- Country of Origin
- China
Description
RECORD AND CONNECT TO PC: This professional audio interface has a USB soundcard to record and connect to MAC or PC, offering 24bits 48kHz resolution for amazingly-detailed and pristine recording quality. Ideal for beginners and professionals | ULTRA LOW NOISE DESIGN: This professional USB audio interface has signal output thru the headphones. It also features LED lights and multiple output knobs for adjusting audio from different sources and can also switch from mono to stereo | MULTIPLE CONNECTIVITY: For input, this device has (2) XLR jacks, (2) 6.35 jack, and (1) AUX 3.5mm jack. For output, this device has a 6.35 jack and a 3.5 jack for phones, and 1 L/R jack for monitor, all enough to suit your needs | 3W POWER CONSUMPTION: This device has a power consumption of 3W and also features a power output current of 1A and a voltage of DC 5V, ideal enough to power it and reproduce loud and clear audio. It also utilizes a USB interface of 2.0 type-B | 48V PHANTOM POWER: For reliable power source, this audio interface comes with a 48V Phantom power supply. The phantom LED indicates if the phantom power is on. This device is compact at 1.5 in x 5.6 in x 4.1 in and also has a rugged metal housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.