Zoro Homepage

Heavy Duty Keyboard Stand, Digital Piano Stand, Height Adjustable

  • Mfr # PKST38.5

  • Zoro # G500681201


product price: $60.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKST38.5
Zoro #
G500681201
UPC #
842893130361
Country of Origin
China

Description

Features: - Safe & Reliable Keyboard Placement - Rugged & Durable Metal Construction - Quick & Convenient Height Adjustment - Secure Stability-Lock Mechanism for Reliability - Unique Z-Design for Maximum Stability - Anti-Slip Rubber Grip Foot Caps - Works with Digital/Electronic Piano Keyboards - Perfect for Seated or Standing Performances - Folding Design for Travel and Storage - Glossy Black Finish What’s in the Box: - Digital Piano Stand Technical Specs: - Construction Material: Steel - Minimum Height: 19.7'' -inches - Maximum Height: 33.5'' -inches - Maximum Weight Load Capacity: 85 lbs. - Folded / Closed Dimensions (L x W x H): 21’’ x 2.6’’ x 20.7'' -inches - Open / Extended Dimensions (L x W x H): 19.68’’ x 22.83’’ – 39.76’’ x 19.68’’ – 33.46’’ - inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.