Hi-Res 1080p Dash Cam HD Dashboard Driving Camera + Camcorder Snap Images & Record Video with Imp

  • Mfr # PLDVRCAM25

  • Zoro # G116091739


product price:  $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLDVRCAM25
Zoro #
G116091739
UPC #
68888757881
Country of Origin
China

Description

Features: Ultra High Resolution 1080p Picture Output Snap Pictures & Record Video Unique Impact / Parking Monitor Mode Function Automatically Records Impact While Away Built-in 2.0-in Digital LCD Display Night Vision / Low Light Illumination WDR Wide Dynamic Range Cam Lens Technology Built-in Rechargeable Battery 3 Hour Battery Life Universal Windshield Mount: Double-Sided Adhesive Compact, Convenient & Easy to Use Front Panel Button Controls Micro SD Card Memory Slot Connect to PC: Easy File Transfer, Save & Share Tilt Adjustable Camera Lens Angle Built-in Microphone for Audio Recording Loop Recording & Motion Detect Functions Impact / Crash Detection G Sensor Ability HDMI Mini Connection Port Ability to Connect & Stream via HDTV Auto Image Adjustment & Enhanced Focus Full Color & Extra Sharp Picture Display Picture Adjustment / Image Configuration Options 4X Digital Zoom Works with PC & Mac Includes Cigarette Lighter Power Outlet & USB Charging Cables Video Recording: Simple One Button Video Record Activation Resolution Selectable: 1080p, 720p, 480p File Format Saved:.MOV H.264 Frames Per Second: 30 FPS Picture Snapping: Simple One Button Image Capture Resolution Selectable: 12MP, 10MP, 8MP, 5MP, 3MP, 2MP Automatic Timer Image Taking Function File Format Saved:.JPG Technical Specs: Pixel Resolution: Up to 1920 x 1080 WDR Lens: Samsung 6G Lens, 170 Degrees Angle Viewing Exposure, ISO, White Balance Settings Image Sensor: CMOS Color AR0300 Battery: Lithium 300mAh Minimum Illumination: 1 Lux Maximum Micro SD Card Support: 64GB Date Stamp: ON/OFF Power: USB, DC 5V Dimensions L x W x H: 3.9-in x 3.2-in x 1.7-in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.