
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDMIC88ST
Zoro #
G300681388
UPC #
842893121055
Country of Origin
China
Description
Microphone Features: - Full Metal Mic Body - Type: Dynamic - Polar Pattern: Uni-Directional Mic Stand Features: - High-Quality Metal Mic Stand - Made of Strong Iron Tubes - Black Painted Finish - Plastic Feet Covers to Stop Unwanted Sliding - Plastic Adjustable Connector - 20mm Iron; Bottom Part of Stand - 15.2mm Iron; Top Part of Stand - 19mm Iron; Feet of the Stand Bag Stand Features: - High-Quality Canvas - Comfortably Holds Microphone, Mic Stand, Cable & Other Mic Accessories - High-Quality Zipper - Bag Prevents Equipment from Getting Scratched - (2) Carry Straps Make it Easy and Comfortable to Transport - Made with Scratch-proof Canvas - Built-in Straps as Handles to Carry or Shoulder Straps Cable Stand Features: - XLR to 1/4'' Cable, 16.4 Feet - 100% OFC Oxygen Free Copper - Cable Delivers Crystal Clear Distortion-Free Signal - 5mm Thickness Cable with Cover (22 AWG Standard Mic Cable) - Solid and Durable XLR Cable Connectors Mic Clip Stand Features: - Heavy Duty Standard Size Microphone Clip - Stand Mountable What's in the Box: - Fully Metal Wired Microphone - Mic Cable (XLR to 1/4'' 100% OFC Copper) - Mic Clip - Metal Mic Stand - Canvas Carry Bag - Plastic Box Technical Specs: - Frequency Response: 80 - 13Khz - Impedance: 600 Ohms ± 30% - Sensitivity: -72 ± 3dB - Cable Features: XLR to 1/4" - Power Cable Length: 16.4 ft. - Mic Stand Adjustable Height: 31.5'' x 59'' -inches - Mic Stand Dimension: 22'' x 22'' x 59'' -inches - Bag Dimension (L x W x H): 3.55'' x 4.72'' x 30.33'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.