Zoro Homepage
This item is Discontinued.
No Product Image Available

Home Theater Karaoke Microphone System - (Discontinued)

  • Mfr # PDWMKHRD22WM
  • Zoro # G000681435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWMKHRD22WM
Zoro #
G000681435
UPC #
842893100791
Country of Origin
China

Description

Features: - Create a Concert in the Living Room! - Instant Karaoke Fun: Connects to Your Favorite Devices - Microphone Vocals & Audio Play via Your Device‘s Speaker - Works with TVs, Home Theater Systems, Receivers, Speakers & More - Wireless Mics for Performance Mobility - (2) 1/4’’ Microphone Input Jacks - HDMI Input/Output Connectors - Aux (3.5mm) Input/Output - Simple Rotary Audio Controls - Power ON/OFF Switch - Volume, Microphone, Echo & Tone Adjustment - Perfect for DJ Sound Control and Home Karaoke Sessions What’s in the Box: - Microphone Receiver Base - (2) Wireless Microphones - Audio Connection Cables - (4) AA batteries - Power Adapter Technical Specs: - Microphone Frequency Type: UHF Band - Wireless Range: 100’+ ft. - HDMI Connection: HDMI 1.4 - Modulation: FM - Signal/Noise Ratio: -90dB - Transmitting Power: 10dBm - T.H.D.: 0.5% - Spurious Emission: >60dB - Power: 110/220V (5V Power Adapter) - Base Receiver Dimensions (L x W x H): 6.7’’ x 4.5’’ x 1.8’’

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.