Zoro Homepage

Hybrid Amplifier Receiver

  • Mfr # PT272AUBT

  • Zoro # G600628250


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT272AUBT
Zoro #
G600628250
UPC #
068888770897
Country of Origin
China

Description

Features: - Home Theater Amplifier Receiver System - Ability to Connect External Devices & Speakers - Built-in Bluetooth for Wireless Music Streaming - MP3 Digital Audio File Support - USB Flash & SD Memory Card Readers - AM/FM Radio with LCD Display - (2) 1/4’’ Microphone Inputs - RCA (L/R) Audio Input/Output - Banana Binding Post Speaker Output Jacks - Front Panel Button Control Center - Echo, Bass, Treble, Sub, Mic Volume Adjustable - Includes Remote Control & Power Cable Bluetooth Connectivity: - Instantly Receives Wireless Music Streaming - Works with all of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, etc.) - Bluetooth Version: 3.0 - Bluetooth Network Name: Pyle Speaker - Bluetooth Password Required: ‘0000’ (4 Zeroes) Technical Specs: - MAX Power Output: 300 Watt - 30 Watt x 2 @ 8 Ohm - 60 Watt x 2 @ 4 Ohm - Frequency Response: 40-15kHz (+/-2dB) - T.H.D.: <1% - Signal-to-Noise Ratio: 76dB - Input Sensitivity: 400mV Aux, 6mV Mic - Radio Station Memory: 50 Presets - Tuner: Quartz Synthesizer - Maximum USB/SD Card Support Size: Up to 32 GB - Digital Media File Support: MP3, WMA - Battery Operated Remote, Requires (2) x ‘AAA’, Not Included - Power: 110/220V, Switchable - Dimensions (L x W x H): 19.0’’ x 11.8’’ x 3.2’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.