Zoro Homepage

Hydra Series 3.5" 200W 3-Way Weatherproof Speaker System (Black)

  • Mfr # PLMR24B

  • Zoro # G0194714


product price: $37.99
/ea

Key Features

Max. Wattage
200 W
Waterproof
Yes
Height
3.8"
Width
5.3"
Type
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMR24B
Zoro #
G0194714
UPC #
68889014808
Country of Origin
China

Dimensions

Height
3.8"
Width
5.3"
Depth
3.8"

Details

Item
Outdoor Speaker
Max. Wattage
200 W
Waterproof
Yes
Type
Waterproof
Product Type
Speaker
Impedance
4 Ohm

Description

The Pyle Hydra Series is a pair of 3.5", 200 watt, heavy-duty mini box weatherproof speakers-ideal for the deck, the backyard, by the pool or on your boat or other marine vehicle. They're completely waterproof, featuring a rustproof grilel that's removable for cleaning. These 3 way speakers provide the full spectrum of sound, thanks a 3.5" aluminum injection cone woofer with a 24 oz. magnet for the low end, a 1.75" wide dispersion cone for the midrange, and a 1" super dome tweeter for the highs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.