Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle Hydra Series 6" x 9" 260W 2-Way Marine Speakers PLMR692

Hydra Series 6" x 9" 260W 2-Way Marine Speakers (Discontinued)

  • Mfr # PLMR692
  • Zoro # G0193235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMR692
Zoro #
G0193235
UPC #
68888871617
Country of Origin
China

Description

This pair of Pyle Hydra 6 in. x 9 in. 260 Watt 2 Way Marine Speakers are constructed from a high-quality, water-resistant design, making these ideal for your boat or in an outdoor setting. The 40 oz. magnet structure supports a 1.5 in. high-temperature voice coil for full sounding lows and mids, while the .5 in. neodymium dome tweeter accurately reproduces sweet highs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.