Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle In-Wall/In-Ceiling 6-1/2 Inch 2-Way Speakers PDIC61RD

In-Wall/In-Ceiling 6-1/2 Inch 2-Way Speakers (Discontinued)

  • Mfr # PDIC61RD
  • Zoro # G0611566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDIC61RD
Zoro #
G0611566
UPC #
68888723169
Country of Origin
China

Dimensions

Height
9"
Width
9"
Depth
2.8"

Details

Item
Ceiling Speaker
Includes
A cutout template for easy installation
Type
In-Ceiling
Impedance
8 Ohm
Product Type
Speaker

Description

The Pyle In-Wall In-Ceiling 6-1/2" 2 Way Speakers deliver stereo sound to any room in your home or office without cluttering floor space. This pair of speakers can be used for in-wall or in-ceiling applications as they mount flush for a clean look. Ideal for custom installations, these speakers feature polymer dome tweeters, impressive power handling capability, high-temperature voice coils, and high-efficiency response rates–all to produce more full and rich sound. Convenient speaker terminals allow for quick and hassle-free speaker wire connection. This pair of white speakers includes a cutout template for easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.