Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle Indoor/Outdoor 6.5" Waterproof Speakers (White) PDWR50W

Indoor/Outdoor 6.5" Waterproof Speakers (White) (Discontinued)

  • Mfr # PDWR50W
  • Zoro # G0197733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWR50W
Zoro #
G0197733
UPC #
68888882255
Country of Origin
China

Details

Item
Outdoor Speaker
Waterproof
Yes
Type
Waterproof
Indoor/Outdoor
Indoor & Outdoor

Description

Keep the entertainment alive with these white 6.5" Indoor Outdoor Waterproof Speakers from Pyle Home! They are ideal for use on boats, decks, patios or by the pool-anywhere outdoors. They're completely waterproof, thanks to the heavy-duty ABS construction. Connect wires easily and effortlessly using the quick connect speaker terminals. The bass reflex vent boosts the bass response for a deeper, more powerful sound. Mount using the unique spring-loaded mounting system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.