Shop PYLE
Create Account
Karaoke Portable PA Speaker System, 1600W, Rechargeable Battery, Wheels, USB MP3, FM Radio, Remote
- Mfr # PPHP1599WU
- Zoro # G800681758
product price:
$
364.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPHP1599WU
- Zoro #
- G800681758
- UPC #
- 842893112077
- Country of Origin
- China
Description
Features: - Versatile PA Loud Speaker Sound System - Bluetooth Wireless Music Streaming Ability - Active 2-Way Full Range Stereo Sound - Heavy Duty, Rugged & Reliable - Built-in Rechargeable Battery - FM Radio with Automatic Station Recognition - USB Flash & SD Memory Card Readers - Includes (2) Wireless Microphones - (2) 1/4'' Microphone / Guitar Inputs - Independent Adjustable Mic/Guitar Volume Controls - RCA (L/R) Line Input Connector Jacks - Ability to Connect External Devices - RCA (L/R) Line Output Connector Jacks - Ability to Connect to Additional Speaker Systems - Rear Panel Button & Rotary Knob Control Center - Volume, Bass and Treble Adjustment - Wired Microphone Compatible - 12 Volt Inlet for Car / RV Use - Digital LCD Display - ID3 Tag Song Readout Info - Battery LED Indicator Lights - Engineered Fortified Molded Cabinet - 35mm Speaker Stand Mount - Convenient Rolling Wheels and Extendable Carry Handle - Used for Public Gatherings, Crowd Control, Karaoke Bluetooth Wireless Streaming: - Instantly Stream Music from Your Bluetooth Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 4.0 - Bluetooth Wireless Range: 100'+ Feet - Bluetooth Network Name: 'Pyle Audio' What's in the Box: - Bluetooth PA Speaker - (2) Wireless Handheld Microphones - Attachable Mic Holders - Attachable Rolling Wheels - Remote Control - Power/Charging Cable - (4) x ‘AA’ Batteries - (2) x ‘AAA’ Batteries Technical Specs: - Max Power Output: 1600 Watt - RMS Power Output: 800 Watt - Battery Life: Up to 4 Hours - Battery Charge Time: Approx. 8 Hours - Subwoofer Frequency: 75-18kHz - Subwoofer: 15.0'' -Inch - Tweeter: 1.3'' -Inch - Impedance: 4 Ohm - 1/4" TS/unbalanced with Input/Output RCA - Sensitivity: 96dB (+/-2dB) - S/N Ratio: >50dB - T.H.D.: 0.3% - Frequency Response: 55-18kHz - Maximum USB/SD Card Support: 16GB - Digital Audio File Support: MP3, WMA, AVI - Battery Operated Microphone, Requires (4) x ‘AA’ -Each, Included - Battery Operated Remote, Requires (2) x ‘AAA’, Included - PA Speaker Rechargeable Battery Volts: 12V Lead Acid 7000mAh, 8.4Wh - Power Supply: 110/220V, Switchable - Dimensions (L x W x H): 17.3'' x 14.6'' x 26.8'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.