Zoro Homepage

Karaoke Vibe Portable Multimedia PA System with Wireless Microphone, 7" Display Screen, 10" Subwoofe

  • Mfr # PKRK10

  • Zoro # G121739633


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
9.45 in
Height
14.18 in
Length
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKRK10
Zoro #
G121739633
UPC #
068888754521
Country of Origin
China

Dimensions

Width
9.45 in
Height
14.18 in
Length
23.63 in

Details

Item
Multimedia PA System
Color
Black

Description

The Pyle Karaoke Vibe is an awesome multimedia entertainment system. It combines audio, video and high power output to get the party going. You can start a karaoke party, or move it to another location, thanks to features like Bluetooth for wireless music streaming, built-in rechargeable battery, VHF wireless microphone, retractable carry handle and rolling caster wheels. The Karaoke Vibe will bring the fun for everyone with additional features including 7" digital screen with built-in DVD player, 10" subwoofer, 3" tweeter all to create an immersive audio and video experience. Play it all! You can play music from USB flash drives or SD memory cards so your friends can bring their own music to the party. It's perfect for any friendly gathering or full blown DJ party. Throw a party your guests will remember and make them feel the Karaoke Vibe! System Features: All-in-One Audio & Video Entertainment Speaker System Perfect for Karaoke, On-Stage Performances & Crowd Control Built-in Bluetooth for Wireless Audio Streaming 7" Digital LCD Screen with Button Controls Sound System: 10" Woofer & 3" Piezo Tweeter Front Loading CD/DVD Player Built-in Rechargeable Battery (3 Hour Battery Life) USB Flash Drive & SD Memory Card Readers 1/4" Microphone Input and Aux (3.5mm) Input Includes VHF Wireless Microphone & Remote Control Digital Multimedia File Support Volume, Bass, Treble, Echo, Controls RCA Input and Output, Video Output Built-in Crossover Network 35mm Speaker Stand Convenient Handle & Rolling Wheels for Portability Bluetooth Connectivity: Hassle-Free Wireless Music Streaming Ability Works with All of Your Favorite Devices (Smartphone, Tablet, Laptop, Computer, etc.) Bluetooth Operation Range: 70'+ ft. Technical Specs: MAX Power: 400 Watt Peak Power RMS Power: 200 Watt @4 Ohm Crossover Frequency: 3.5kHz Frequency Response: 20-20kHz Sensitivity: 92dB T.H.D.: 10% Crossover Frequency: 3.5kHz MP3 File Compatibility CD Disc Support: DVD/CD/CD-G/CD-R/DVD-G/DVD-R/MP3/WMA Power: 110V/220V Switchable Sold as: Unit Weight: 42.5 lbs.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.