
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMIKC20BK
Zoro #
G600681149
UPC #
68888750189
Country of Origin
China
Description
Features: - Wired Microphone with 3.5mm Connector - Connects to Computers, Smartphones, Tablets, etc. - Built-in Acoustic Pop Filter - Ultra-Wide Frequency Response - High Signal Output for Voice Clarity - Rugged Construction & Steel Mesh Grill - Integrated Low Noise Circuitry - ON/OFF Switch for Stage Control - Perfect for Stage Performances, Karaoke, Recording - *Requires Power Source from an External Device Technical Specs: - Mic Element/Type: Electret Condenser - Pickup/Polar Pattern: Cardioid - Frequency Response: 30Hz-18kHz - Sensitivity: -41dB ± 1dB (0dB = 1V/Pa @ 1kHz) - Signal-to-Noise Ratio: =66 dB - Output Impedance: 1000 Ohm (± 30%) - Max SPL levels: 120dB - Wired Cable Length: 8' ft. - Cable Connector: 1/8'' (3.5mm) - Dimensions: F1.49'' x 4.17''
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.