Shop PYLE
Create Account
Marine Bluetooth Receiver Speaker Kit
- Mfr # PLMRKT8BMIC
- Zoro # G324082369
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMRKT8BMIC
- Zoro #
- G324082369
- UPC #
- 842893148816
- Country of Origin
- China
Description
IP65 MARINE GRADE WATERPROOF: This bluetooth marine amplifier waterproof speakers for boat has a marine-grade IP65 rating water-resistant/weatherproof design to withstand heavy water splashes and other outdoor conditions | 600 WATT POWER: The marine speakers dual 6.5 in are equipped w/ 0.5 in neodymium dome tweeters w/ 600 watts peak power / 300W RMS at 4 Ohm for crystal clear full range surround stereo sound reproduction and impressive bass response | BLUETOOTH CONTROLLER: This marine stereo package is compatible w/ bluetooth for wireless audio streaming and works w/ devices like iPhone, android mobile phone, iPad, tablet, PC. It also has a 3.5mm Aux input for external devices / MP3 players | HANDHELD MICROPHONE: Features a compact handheld microphone for broadcasting/communication/announcement. The BT control unit can be in-console flush mounted for simple easy installation in vehicles. Great for car, truck, ATV, UTV, 4x4, boat, yacht | CLASSIC BLACK FINNISH: Constructed with a low profile design with a sensitivity of 90db and 1 in aluminum voice coil that can be easily used on boats, marine watercraft and other vehicles. The classic black look complements any vehicle type / design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.