Shop PYLE
Create Account
Marine Speakers
- Mfr # PLMRS4B
- Zoro # G124082101
product price:Â
$
36.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMRS4B
- Zoro #
- G124082101
- UPC #
- 842893100654
- Country of Origin
- China
Description
WATERPROOF: Comes with 2 marine speakers that are waterproof with a standard size of 4 inch each. Can be used for several vehicles because it has a weather resistant feature to withstand heavy water splashes and other outdoor conditions | AUDIO SPEAKER SYSTEM: These speakers have 2 way full range audio for a complete stereo speaker sound system. The power output is 100 Watt max. It has a frequency response of 90 hz-18KHz and 4 Ohms impedance | LOW PROFILE DESIGN: Constructed with a low profile design that can be easily installed on boats, marine watercrafts and other off-road vehicles. The classic black look also gives an extra style to the vehicle | WEATHER RESISTANT: These weather resistant speakers are made of aluminum housing for a rugged and durable design. They are also engineered with ABS machined gasket and grill to combat sun damage caused by ultraviolet rays | EASY INSTALLATION: These marine speakers are easy to install with the 9.8 feet wirings that comes with the package. It also has a universal standard OEM replacement size with a total speaker diameter of 5.2 inches and mounting depth of 9 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.