Zoro Homepage

Marine Bt Receiver Stereo & Speaker Kit, PLMRKT48BK

  • Mfr # PLMRKT48BK

  • Zoro # G000670194


product price: $91.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMRKT48BK
Zoro #
G000670194
UPC #
68888772303
Country of Origin
China

Description

System Features: - Kit Includes Receiver + (4) Marine Speakers + Accessories - In-Dash Console Marine Stereo System - Digital AM/FM Radio Tuner - Bluetooth Wireless Music Streaming - Built-in Microphone for Hands-Free Talking - USB Flash Drive & Micro SD Memory Card Readers - Aux (3.5mm) Input Connector Jack - Ability to Connect Additional External Devices - (Smartphones, MP3 Players, Tablets) - Rear RCA (L/R) Output Connector Jacks - Illuminated Button Controls - LCD Digital Display Panel - ID3 Tag Song Readout Information: Name, Title & Artist - Bass, Treble, Balance, Fader Adjustment - Repeat/Random Music Functions - EQ Audio Configuration - Used for Automobile, Off-Road, Boat & Marine Watercraft Bluetooth Receiver Connectivity: - Built-in Bluetooth Wireless Music Streaming Receiver - Integrated Front Panel Microphone for Hands-Free Calling - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: 2.0 - Bluetooth Network Name: ‘Pyle’ - Wireless Range: 25’+ ft. What’s in the Box: - Bluetooth Marine Receiver - (4) 6.5’’ -inch Marine Grade Speakers - Speaker Connection Wire - Power & Wiring Harness - Metal Chassis Frame Bracket - Outer Trim Frame Cover - Remote Control Speaker Features: - Includes (4) Component Speakers - Marine Grade Waterproof Construction - Full Range Stereo Sound Reproduction - 2-Way Dual Cone Speakers - Polypropylene Cone, Cloth Surround - Molded ABS Machined Basket and Grill - For Marine, Automobile & Off-Road Vehicles - Universal Standard OEM Replacement Size - Includes Speaker Wire & Mounting Hardware - MAX Power: 120 Watt, RMS: 60 Watt - 4 Ohm Impedance - 20 oz. Circuit Magnet - Voice Coil: 1.0'', Aluminum - Frequency Response: 45Hz - 16kHz - Speaker Cut-Out Diameter: 5.3’’ - Speaker Mounting Depth: 2.5’’ Receiver Technical Specs: - Single DIN Universal Standard Size - Receiver MAX. Power: 300 Watt (75W x 4) - Bluetooth Support: A2DP, AVRCP, HSP, HFP - MPX/PLL Tuning Radio System - S/N Ratio: >60dB - Tone Controls: +/-10dB - Stereo Separation: >45dB - Receiver Current Drain: 15 Amp - Digital Audio File Support: MP3, WMA - Maximum USB/Micro SD Support Size: 32GB - Frequency Response: 20-20kHz - Power: DC 12V - Receiver Chassis Dimensions: 178(W) x 108(D) x 50(H) mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.