Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Radio & Cd/MP3 Player

  • Mfr # PLCD43MRB

  • Zoro # G900670171


product price: $87.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCD43MRB
Zoro #
G900670171
UPC #
68888765060
Country of Origin
China

Description

Features: - Marine Stereo Receiver System - Bluetooth Wireless Audio Streaming - Hands-Free Call Answering Ability - Built-in Front Loading CD Player - AM/FM Stereo Radio, 30 Station Memory - Connect & Stream Audio from External Devices - USB Flash Drive Memory Reader - Aux (3.5mm) Input Connector Jack - MP3 Digital Audio File Playback - LCD Digital Display Panel - ID3 Tag Song Readout for Artist Name/Song Title - Illuminated Front Panel Button Controls - (2) Pair Rear Panel RCA (L/R) Audio Output Connectors - Equalizer (EQ) Electronic Audio Configuration - Automatic Memory Preset Store/Scan Mode - Repeat/Random Song Functions - Detachable Front Face Panel Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Built-in Microphone for Hands-Free Calling - Convenient Reject/Answer Incoming Calls - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: 2.1 +EDR - Wireless Range: 40' Ft. What's in the Box: - Marine Stereo Receiver Chassis - Detachable Radio Face Panel - Remote Control - Power / Wiring Harness Technical Specs: - Receiver Type: Single DIN Universal Standard - Power Output: 300 Watt MAX (75 Watt x 4) - PLL Electronic Tuning Radio Tuner - ISO Connector - Stereo/Mono Mode Selectable - CD Compatibility: CD-R, CD-RW - Audio Control: Bass/Treble/Balance/Fader - Preset EQ: Flat/Pop/Rock/Class/Off - Switchable USA/Europe Tuner Frequencies - Max. USB Memory Support: 64GB - Power Supply: DC 12V - Current Consumption: 15A (Max.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.