Marine Speakers, Boat Speakers, Waterproof Speakers, 6.5 in Water-Resistant Bluetooth, 1200 Watt
- Mfr # PLUTV65BTR
- Zoro # G024082058
product price:Â
$
284.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLUTV65BTR
- Zoro #
- G024082058
- UPC #
- 842893148670
- Country of Origin
- China
Description
TECHNICAL SPECIFICATIONS - 1200 Watts MAX, 2 x 250 Watt MAX @ 4 Ohms, 2 Channel Class D Amp, IP-X6 Water-Resistance, 6.5 in Woofers, 1 in Tweeters, 92 dB Sensitivity, DC 12V Power Supply, 7.8 in x 9.1 in x 11.7 in | EXCELLENT AUDIO PERFORMANCE - Experience clear, crisp audio with 4 Ohms impedance and 1 in TIL voice coils, delivering impressive sound for music lovers in any outdoor environment. | WATER-RESISTANT DESIGN - Built to withstand harsh weather conditions with marine-grade construction, these speakers are off-road vehicles and marine watercraft, ensuring durability and longevity. | CUSTOM INSTALLATION MADE EASY - Universal mounting brackets fit roll-bars or roll-cages from 1.5 in to 3.0 in in diameter, allowing for convenient installation on a variety of vehicles and watercraft. | BUILT TO LAST - Featuring polypropylene cones and butyl rubber surrounds, these speakers handle loud vibrations, with overload and power protection circuitry enhancing durability for long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.